Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305529
Zoro # G4350272
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305529
- Zoro # G4350272
- UPC # 662355141236
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Shank Length | 1 19/32 in |
75% Thread Drill Size | I |
Tap Length Standard | USCTI |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Crescent Wiss® 12" Straight Pattern Tinner Snips (WDF12S)
- MAYHEW Pilot Punch 3/32" #3 (25002)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305065)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- Greenfield Threading Straight Flute 4-Flute Taps