Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305525
Zoro # G4351076
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305525
- Zoro # G4351076
- UPC # 662355192634
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Thread Size | 5/16"-24 |
Tap Length Standard | USCTI |
Shank Length | 1 19/32 in |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
Size | 5/16" |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1-1/16)
- CRESCENT LUFKIN Rule 6'Wood Fold In (066FN)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (343515)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62049)
- Greenfield Threading Straight Flute 4-Flute Taps