Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305404
Zoro # G4350227
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305404
- Zoro # G4350227
- UPC # 662355140932
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Tap Length Standard | USCTI |
Shank Length | 1 19/32 in |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Size | 5/16" |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse Tools 900-149 Fish Tape, 200', Steel (900-149)
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb (990SM)
- GUARDAIR Pistol Grip Air Gun (74SK)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (307343)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025508)
- Greenfield Threading Straight Flute 4-Flute Taps