Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305198
Zoro # G4350166
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305198
- Zoro # G4350166
- UPC # 662355140529
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Thread Size | 1/4"-28 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1910 in |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | USCTI |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/32in, Carbide Tip (HCBG02T)
- PRO-GRADE TOOLS Xl Driver 12-In-1 Ratcheting Driver (35037)
- REMCO Small Hand Scoop, 11-1/2 in.L, Pink (64001)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3906)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330044)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302522)
- Greenfield Threading Taps