Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305107
Zoro # G4350132
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305107
- Zoro # G4350132
- UPC # 662355140369
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H5 |
Thread Length | 5/8" |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #7 |
Tap Length Standard | USCTI |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 6-1/2 in H (197211-7)
- KLEIN TOOLS Pro Impact Power Bits, 1/4-Inch Nut Driver 3-Pack (32792)
- DRILL AMERICA 9/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/64)
- CRAFTSMAN Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome (CMMT44286)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305834)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- RECOIL Straight Flute Hand Tap, Plug 4 Flutes (45085)
- Greenfield Threading Straight Flute 4-Flute Taps