Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 302530
Zoro # G4351024
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 302530
- Zoro # G4351024
- UPC # 662355192412
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.1650 in |
65% Thread Drill Size | 4.60 mm |
Thread Size | #12-24 |
55% Thread Drill Size | #13 |
Shank Length | 1 13/32 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 4.45 mm |
Size | #12 |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS Water Skirt Rubber Guard (TPSX1WGARD) (TPSX1SKIRT)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Dual Material Teardrop Ratchet Set (81207T)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- NAREX 34 x 38 x 14 Diagonal Right Coarse Knurling Wheel (474240)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308671)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14845)
- Greenfield Threading Taps