Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 302476
Zoro # G4350026
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 302476
- Zoro # G4350026
- UPC # 662355153611
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 1/2" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Tap Length Standard | USCTI |
Square Size | 0.1520 in |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Pipe Tap, 1/4-1/2", Taper, NPT (1011-3313)
- TITAN Screwdriver Set, w/Mini Parts Tray, 42pcs. (17242)
- WIHA Professional Socket Tray, 1/4" Drive 27 (33395)
- INTERSTATE PNEUMATICS 2 Way Lever Valve with 36 Inch Extension Blow Tip & Hex Bushing Reducer (B500XT36)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328612)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110408)
- Greenfield Threading Straight Flute 4-Flute Taps