Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 301755
Zoro # G4350981
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 301755
- Zoro # G4350981
- UPC # 662355191910
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | USCTI |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Slope-Lid Jobsite Box, Blue, 31 cu ft, 60" W x 30" D x 40" H (499N11)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BRN (LSURGE-CF-BRN)
- WESTWARD Tool Organizer, Panel, 12x6, Mag. (5NNE1)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305065)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305814)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- Greenfield Threading Straight Flute 4-Flute Taps