Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 330048
Zoro # G1817973
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia. 0.2550"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330048
- Zoro # G1817973
- UPC # 093367300487
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia. 0.2550" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | #5 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF31PH220)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 24x5" (CF746BPF)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish (J47163)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306741)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- Greenfield Threading Straight Flute 4-Flute Taps