Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 330046
Zoro # G4351033
original price:
$9.15
14% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-28
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330046
- Zoro # G4351033
- UPC # 662355192429
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-28 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | #12 |
65% Thread Drill Size | #13 |
Shank Length | 1 13/32 in |
75% Thread Drill Size | 4.60 mm |
Thread Size | #12-28 |
Square Size | 0.1650 in |
Tap Length Standard | USCTI |
Size | #12 |
Description
Straight Flute Tap, Thread Size #12-28, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90216)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- IRWIN 12 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (12LC)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/4" (J72901/4)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- Greenfield Threading Straight Flute 4-Flute Taps