Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 328719
Zoro # G7684096
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Shank Dia. 19.30mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328719
- Zoro # G7684096
- UPC # 093367287191
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Shank Dia. | 19.30mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Pitch Diameter Limit | D8 |
Thread Length | 56.36mm |
Square Size | 14.48 mm |
Tap Length Standard | USCTI |
Thread Size | M24x3 |
55% Thread Drill Size | 55/64 in |
75% Thread Drill Size | 53/64 in |
65% Thread Drill Size | 27/32 in |
Shank Length | 2 21/32 in |
Description
Straight Flute Tap, Thread Size M24x3, Metric Coarse, Plug, Overall Length 24.62 mm, High Speed Steel, TiN, Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10-1/2)
- STARRETT Digital Caliper, 0-8"/0-200mm Range, SS (EC799B-8/200)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14909)
- Greenfield Threading Taps