Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 328679
Zoro # G4350561
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 13.77mm
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328679
- Zoro # G4350561
- UPC # 662355148303
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 13.77mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 29.00mm |
75% Thread Drill Size | 10.30 mm |
Shank Length | 1 23/32 in |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.99 mm |
Tap Length Standard | USCTI |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.88 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK20 (GDS-104)
- PROTO 1/2 in Drive Flex Socket 1/2 in, 12 pt, SAE (J5475A)
- KNIPEX 6 13/64 in Long Nose Plier, Side Cutter Plastic Coated Handle (27 01 160)
- KRAFT TOOL Landscape/Floor Scraper (GG859)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (307194)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328281)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330030)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- Greenfield Threading Straight Flute 4-Flute Taps