Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 328550
Zoro # G1824063
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.07mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328550
- Zoro # G1824063
- UPC # 093367285500
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.07mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.06mm |
Thread Length | 28.58mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | I |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
Tap Length Standard | USCTI |
Shank Length | 1 19/32 in |
Square Size | 6.05 mm |
55% Thread Drill Size | 7.10 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Plug, Overall Length 69.06 mm, High Speed Steel, TiN, Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- DRILL AMERICA Standard Pilot Bit Accessory for Hole Saw (DMS04-9014)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305033)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313512)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330049)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C28055)
- Greenfield Threading Taps