Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 328436
Zoro # G1824057
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. Shank Dia.: 6.47mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328436
- Zoro # G1824057
- UPC # 093367284367
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | Shank Dia.: 6.47mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.40mm |
Shank Length | 1 1/2 in |
Thread Size | M6x1 |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 13/64 in |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Plug, Overall Length 63.50 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Heel Cup Kit, Bagged, for EZ‐Stride® Aluminum & Stride Lite ™ Magnesium (10240)
- STAHLWILLE TOOLS Double ended ring Wrench Size 13 x 17 mm L.165 mm (41051317)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328626)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- Greenfield Threading Straight Flute 4-Flute Taps