Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 317904
Zoro # G7684376
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 317904
- Zoro # G7684376
- UPC # 093367179045
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/64" |
Thread Length | 1-3/32" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 14.80 mm |
Tap Length Standard | USCTI |
Shank Length | 2 in |
65% Thread Drill Size | 37/64 in |
Thread Size | 5/8"-18 |
Square Size | 0.3600 in |
75% Thread Drill Size | 14.50 mm |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4 in. Flexible Broad Knife (184)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- WILTON Combination Vise, 6-1/2" W Jaw, 18-7/64" L (676U)
- MILWAUKEE TOOL Combination Wrench Tray Set, Alloy Steel, Chrome, 15° Head Offset Angle, 30 pieces (48-22-9415, 48-22-9515)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308671)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- Greenfield Threading Taps