Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 317755
Zoro # G7684428
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 317755
- Zoro # G7684428
- UPC # 093367177553
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.30 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 27/64 in |
Shank Length | 1 23/32 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- MAYHEW 564 2 PILOT PUNCH (MAY25001)
- ULTRA-DEX USA Lock Pin, 1/4"-32, 43/64" L (NL-46)
- NORTON ABRASIVES Multi Point Tool (66260195015)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- Greenfield Threading Taps