Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 317573
Zoro # G7684577
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 317573
- Zoro # G7684577
- UPC # 093367175733
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.2380 in |
Tap Length Standard | USCTI |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 19/32 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 24.8"L x 19.69"W x 11.88"D (1610)
- WESTWARD Silver/Deming Drill, 33/64, Co, 118Deg (5TVL8)
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- Greenfield Threading Taps