Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 317540
Zoro # G7684656
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 317540
- Zoro # G7684656
- UPC # 093367175405
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Square Size | 0.1910 in |
Tap Length Standard | USCTI |
Thread Size | 1/4"-28 |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (987)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- QUALTECH Shell Reamer Arbor, Straight Flute, Arbor Number 8, 11116 Diameter Minimum Shell Reamer, 2 Dia (DWRSRA8SS)
- AMPCO SAFETY TOOLS Pry Bar, 60 in. OAL (P-11)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308671)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- Greenfield Threading Taps