Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 313513
Zoro # G3940443
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 313513
- Zoro # G3940443
- UPC # 093380135134
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Inch |
Overall Length | 4.250" |
Thread Length | 2" |
Tap Size | 3/4" |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
75% Thread Drill Size | 17.50 mm |
Drill Bit Size | 11/16 in |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H11, Class of Fit 1B, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 7/16 Inch Universal Joint Socket (SHD08011)
- ESTWING Blacksmith Hmr Fgls 40Oz (MRF40BS)
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305814)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- Greenfield Threading Taps