Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 307475
Zoro # G4350787
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307475
- Zoro # G4350787
- UPC # 662355144725
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 1-7/32" |
Pitch Diameter Limit | H3 |
Thread Size | 3/4"-16 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 17.90 mm |
Shank Length | 2 1/4 in |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 17.70 mm |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Trim Router, 0.7 HP (51863)
- KYOCERA Turning Insert, Triangle, TPMR 321 CA310 (TPMR321CA310)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- VERTEX Vertex Pro-Series 1/8-3/4" JT4 Drill Chuck (3701-0120)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307061)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- Greenfield Threading Taps