Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 306030
Zoro # G1814902
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3230"
- Tap Thread Size 7/16"-14
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306030
- Zoro # G1814902
- UPC # 093367060305
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.3230" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16"" |
Pitch Diameter Limit | H5 |
75% Thread Drill Size | U |
Tap Length Standard | USCTI |
55% Thread Drill Size | W |
Square Size | 0.2420 in |
65% Thread Drill Size | V |
Shank Length | 1 11/16 in |
Thread Size | 7/16"-14 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Assorted in. X 1/2 in. drive SAE 6 Point Deep Impact Socket Set 8 pc (CIMS2N)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #11 (44281)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Impact Socket (SID23232)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (306048)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005700408)
- Greenfield Threading Straight Flute 4-Flute Taps