Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 305403
Zoro # G4351067
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 305403
- Zoro # G4351067
- UPC # 662355192580
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Tap Length Standard | USCTI |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 (J4331)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-4)
- VIM PRODUCTS VIM Tools Stubby Philips Driver, P3 Tip, 1/4 in. Sqaure Drive (SP3)
- MILWAUKEE TOOL 13/16" One Piece Steel Hawg Cutter (49-57-8081)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306295)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- Greenfield Threading Straight Flute 4-Flute Taps