Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 305370
Zoro # G4350211
original price:
$8.99
20% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305370
- Zoro # G4350211
- UPC # 662355140871
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Tap Length Standard | USCTI |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN927-63-M6-25-A-S Clamping Lever (927-63-M6-25-A-S)
- GEARWRENCH #2 x 16" Phillips? Dual Material Screwdriver (80006H)
- NAVAC Wrench Head Large 541 For NTW1 (NTWH41)
- ELESA Stainless steel threaded stud, VC.192/50 S-p-3/8-16x2-INOX (VC.192-SST-p (inch sizes))
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305830)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- Greenfield Threading Taps