Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4
Mfr # 305040
Zoro # G4350087
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305040
- Zoro # G4350087
- UPC # 662355140161
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
65% Thread Drill Size | #5 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Slicker Jointer, 3/4 x7/8 x10 in, Stl (RO5211-3/4X7/8)
- CTA MANUFACTURING SPARK PLUG SKT-9/16" w/MAGNET (CTA2385)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- STRINGLINER Stringliner 2008392 250 ft. PRO Masons Line & Reel Contractor Pack Fine Braided Line; Fluorescent Pink (2008392)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328612)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19615)
- Greenfield Threading Taps