Shop All Straight Flute 3-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 3
Mfr # 339047
Zoro # G2838007
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-56
- Shank Dia. Shank Dia.: 0.1410"
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 339047
- Zoro # G2838007
- UPC # 093367390471
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #3-56 |
Shank Dia. | Shank Dia.: 0.1410" |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
Pitch Diameter Limit | H2 |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 2.13 mm |
55% Thread Drill Size | #44 |
75% Thread Drill Size | #46 |
Thread Size | #3-56 |
Description
Straight Flute Tap, Thread Size #3-56, UNF, Plug, Overall Length 1 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Safety Recessed 5 1/2 in L, 10 PK (SK-15/10)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- MAKITA 7-1/4" Circular Saw (HS7600)
- MILWAUKEE TOOL 14 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7140)
- GREENFIELD THREADING Straight Flute Hand Tap , 5/16"-24 , Plug , UNF , 3 Flutes (313503)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (301474)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- Greenfield Threading Taps