Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes
Mfr # 343511
Zoro # G2757708
original price:
$36.97
5% off
new price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. 8.07mm
- Tap Dimension Type Metric
- Tap Thread Size M8-1.25
- Pitch Diameter Limit D5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 343511
- Zoro # G2757708
- UPC # 093367435110
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.07mm |
Tap Dimension Type | Metric |
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D5 |
Tap Size | M8 |
Overall Length | 69.06mm |
Thread Length | 28.58mm |
75% Thread Drill Size | H |
Shank Length | 1 19/32 in |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
Square Size | 6.05 mm |
Tap Length Standard | USCTI Table 302 |
Description
Screw Thread Insert STI Tap, Tap Thread Size M8-1.25, High Speed Steel, TiN, Thread Standard Metric, Thread Length 17.53 mm, Overall Length 69.09 mm, 75 Percent Thread Drill Size H, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- DAYTON Bag/Tote, Tool Bag, Black, Canvas, 5 Pockets (19L414)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -12'6)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330049)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- Greenfield Threading Taps