Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes
Mfr # 343506
Zoro # G2837900
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. 4.26mm
- Tap Dimension Type Metric
- Tap Thread Size M4-0.70
- Pitch Diameter Limit D4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 343506
- Zoro # G2837900
- UPC # 093367435066
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.26mm |
Tap Dimension Type | Metric |
Tap Thread Size | M4-0.70 |
Pitch Diameter Limit | D4 |
Tap Size | M4 |
Overall Length | 53.98mm |
Thread Length | 19.05mm |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Square Size | 3.33 mm |
Shank Length | 1-3/8 in |
Description
Three Piece Tap Kit, Tap Thread Size M4-0.70, High Speed Steel, TiN, Thread Standard Metric, Thread Length 9.65 mm, Overall Length 54.10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Demolition Screwdriver 1/4 in Hex with Hex Bolster (05018266001)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/16 (40570)
- MILWAUKEE TOOL Battery and Rotary Tool, 12V DC, 32000 RPM (48-11-2425, 2460-20)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330269)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- Greenfield Threading Straight Flute 4-Flute Taps