Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # 343513
Zoro # G2837998
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 343513
- Zoro # G2837998
- UPC # 093367435134
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.73mm |
Pitch Diameter Limit | D6 |
Thread Length | 42.07mm |
Square Size | 6.99 mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Shank Length | 1 23/32 in |
Description
Three Piece Tap Kit, Tap Thread Size M12-1.75, High Speed Steel, TiN, Thread Standard Metric, Thread Length 23.88 mm, Overall Length 85.85 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made (6000S)
- ELESA Fluted grip knobs, MCT.70 EH-12-C9 (MCT.)
- CTA MANUFACTURING Plug Weld Pliers (8880)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328349)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- Greenfield Threading Straight Flute 4-Flute Taps