Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # 343509
Zoro # G2838083
original price:
$32.63
14% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.47mm
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 343509
- Zoro # G2838083
- UPC # 093367435097
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.47mm |
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | 13/64 in |
Shank Length | 1-1/2 in |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Description
Three Piece Tap Kit, Tap Thread Size M6-1.00, High Speed Steel, TiN, Thread Standard Metric, Thread Length 16.00 mm, Overall Length 63.50 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- HOUGEN 13/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18126)
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 2" Cutting D (63134158042)
- POSI LOCK T-Handle (11057)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305834)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302522)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00743)
- Greenfield Threading Taps