Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 330260
Zoro # G4348452
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material Powdered Metal
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330260
- Zoro # G4348452
- UPC # 662355822029
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 1/2" |
Pitch Diameter Limit | H3 |
Square Size | 0.1520 in |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Semi-Bottoming, Overall Length 2 3/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- INGERSOLL-RAND 3 1/2 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-20)
- HHIP 29mm Combination Wrench (7023-2035)
- STARRETT Outside Spring Caliper, 6 In, Solid (275-6)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121001)
- Greenfield Threading Straight Flute 4-Flute Taps