Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 330077
Zoro # G4352494
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 19.30mm
- Tap Thread Size M16-1.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330077
- Zoro # G4352494
- UPC # 662355148723
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 19.30mm |
Tap Thread Size | M16-1.50 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Pitch Diameter Limit | D6 |
Thread Length | 56.36mm |
Shank Length | 2 in |
55% Thread Drill Size | 14.90 mm |
Thread Size | M16x1.5 |
75% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 14.70 mm |
Square Size | 9.14 mm |
Tap Length Standard | USCTI |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Bottoming, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Carbide Grit Hole Saw (49-56-0444)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2S--21)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 2 Pockets (C6)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63256)
- Greenfield Threading Straight Flute 4-Flute Taps