Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 330073
Zoro # G4351882
original price:
$11.75
25% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Thread Size M8-1.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330073
- Zoro # G4351882
- UPC # 662355148044
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Thread Size | M8-1.00 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Pitch Diameter Limit | D5 |
Thread Length | 46.04mm |
65% Thread Drill Size | 9/32 in |
Thread Size | M8x1 |
Tap Length Standard | USCTI |
Square Size | 6.05 mm |
75% Thread Drill Size | 7.00 mm |
Shank Length | 1 19/32 in |
55% Thread Drill Size | 7.25 mm |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1, Metric Fine, Bottoming, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bevel Laminate Trim Tct Router Bit, 22Deg (40445)
- DRILL AMERICA 9/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/32)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411PF)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328943)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 4 Flutes (330295)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328626)
- Greenfield Threading Straight Flute 4-Flute Taps