Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 330072
Zoro # G4351794
original price:
$11.35
22% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-1.00
- Shank Dia. 3.58mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330072
- Zoro # G4351794
- UPC # 662355147917
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M7-1.00 |
Shank Dia. | 3.58mm |
Tap Size | M7 |
Tap Dimension Type | Metric |
Overall Length | 49.21mm |
Thread Length | 15.88mm |
Pitch Diameter Limit | D5 |
Thread Size | M7x1 |
75% Thread Drill Size | 6.00 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | C |
Square Size | 6.05 mm |
55% Thread Drill Size | D |
Shank Length | 1 19/32 in |
Size | M7 |
Description
Straight Flute Tap, Thread Size M7x1, Metric Coarse, Bottoming, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 1-1/4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1807619)
- BON TOOL Bon 19-186 Demountable Shingle Remover 48" (19-186)
- OSG Straight Flute Hand Tap, Plug, 3 (6008100)
- EXCEL BLADES #18 Large Chisel Blades, 5PK (20018IND)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- Greenfield Threading Taps