Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 328950
Zoro # G4352625
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Shank Dia. 4.27mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328950
- Zoro # G4352625
- UPC # 662355148952
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Shank Dia. | 4.27mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 54.10mm |
Thread Length | 9.65mm |
Pitch Diameter Limit | D7 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 18.20 mm |
Shank Length | 2 15/32 in |
Thread Size | M20x2.5 |
Square Size | 12.42 mm |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Bottoming, Overall Length 13.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, 1-1/8" (000420129)
- DRILL AMERICA 8" Mill Second File (DIC08529)
- MILWAUKEE TOOL 5 in. Diamond Ultra Dry Core Bit (48-17-0150)
- SG TOOL AID 1/8" Stubby Body Panel Drill Bit with Double Ends (15210)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (307194)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- Greenfield Threading Straight Flute 4-Flute Taps