Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 328720
Zoro # G7684069
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Shank Dia. 19.30mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328720
- Zoro # G7684069
- UPC # 093367287207
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Shank Dia. | 19.30mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Pitch Diameter Limit | D8 |
Thread Length | 56.36mm |
Shank Length | 2 21/32 in |
Tap Length Standard | USCTI |
Thread Size | M24x3 |
Square Size | 14.48 mm |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 53/64 in |
55% Thread Drill Size | 55/64 in |
Description
Straight Flute Tap, Thread Size M24x3, Metric Coarse, Bottoming, Overall Length 24.62 mm, High Speed Steel, TiN, Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- FACOM Open End Wrench, Black, 38mm x 12-19/32 in (FM-45.38)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (CDDS65N)
- CHICAGO PNEUMATIC 2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm (CP7268)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307061)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024301)
- Greenfield Threading Straight Flute 4-Flute Taps