Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 328708
Zoro # G7684087
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M14-2.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328708
- Zoro # G7684087
- UPC # 093367287085
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M14-2.00 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D7 |
Tap Length Standard | USCTI |
Shank Length | 1 15/16 in |
75% Thread Drill Size | 12.00 mm |
65% Thread Drill Size | 31/64 in |
Thread Size | M14x2 |
55% Thread Drill Size | 12.50 mm |
Square Size | 8.18 mm |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Bottoming, Overall Length 91.28 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -6 (930S6150)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (927T)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- Greenfield Threading Straight Flute 4-Flute Taps