Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 328683
Zoro # G7684251
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.32mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328683
- Zoro # G7684251
- UPC # 093367286835
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.32mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.72mm |
Pitch Diameter Limit | D6 |
Thread Length | 42.07mm |
Shank Length | 1 23/32 in |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
Tap Length Standard | USCTI |
Square Size | 6.99 mm |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Fine, Bottoming, Overall Length 85.72 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Brush and Spring Set, PK2 (44815)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/8" Standard Length, Impact Socket (D020360)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54506)
- CLEVELAND 15PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C00901)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307042)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- Greenfield Threading Straight Flute 4-Flute Taps