Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 328444
Zoro # G7684385
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.48mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328444
- Zoro # G7684385
- UPC # 093367284442
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.48mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.85 mm |
75% Thread Drill Size | 5.00 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size M6x1, Metric Fine, Bottoming, Overall Length 63.50 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 40mm (537.400.31)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- PROTO 3/8" Drive Drive Torque Adapter, SAE (J5124)
- MILWAUKEE TOOL Battery Packs, 2 M12 CP2.5 (48-11-2425, 48-11-2425)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- Greenfield Threading Taps