Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 328356
Zoro # G4351584
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4.5-0.75
- Shank Dia. 8.08mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328356
- Zoro # G4351584
- UPC # 662355147689
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4.5-0.75 |
Shank Dia. | 8.08mm |
Tap Size | M4.5 |
Tap Dimension Type | Metric |
Overall Length | 69.06mm |
Pitch Diameter Limit | D4 |
Thread Length | 28.57mm |
Shank Length | 1 1/2 in |
Square Size | 3.86 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 5/32 in |
Thread Size | M4.5x0.75 |
65% Thread Drill Size | #24 |
75% Thread Drill Size | #25 |
Size | M4.5 |
Description
Straight Flute Tap, Thread Size M4.5x0.75, Metric Coarse, Bottoming, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- WILLIAMS Williams Deadblow Hammer, 16 oz. (JHW-16)
- HOUGEN 7/8 in. X 1 in. RotaLoc Plus Annular Cutter (17828)
- DIABLO 1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1020)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307042)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- Greenfield Threading Taps