Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 308804
Zoro # G4352695
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.233"
- Tap Thread Size 1-1/2"-6
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 308804
- Zoro # G4352695
- UPC # 662355146477
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.233" |
Tap Thread Size | 1-1/2"-6 |
Tap Size | 1-1/2" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Thread Length | 3" |
Pitch Diameter Limit | H4 |
Tap Length Standard | USCTI |
Shank Length | 3 3/8 in |
75% Thread Drill Size | 1.3376 in |
Thread Size | 1 1/2"-6 |
65% Thread Drill Size | 1.3593 in |
Square Size | 0.9250 in |
Size | 1-1/2 |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Bottoming, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- J.W. WINCO GN617.1-6-M12-AKN-NI Indexing Plunger (617.1-6-M12X1.5-AKN-NI)
- KLEIN TOOLS Adjustable Length Screwdriver Handle (32619)
- BESSEY Auto-Adjust Toggle Clamp, 450 lb. Cap. (STC-VH20)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (343515)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- Greenfield Threading Straight Flute 4-Flute Taps