Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 308200
Zoro # G4352607
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Shank Dia. 0.800"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 308200
- Zoro # G4352607
- UPC # 662355145593
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
75% Thread Drill Size | 23.30 mm |
Square Size | 0.6000 in |
65% Thread Drill Size | 23.60 mm |
Thread Size | 1"-12 |
55% Thread Drill Size | 15/16 in |
Tap Length Standard | USCTI |
Shank Length | 2 5/8 in |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-12, UNF, Bottoming, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic (2820-Y)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4X)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7-1/2 L (13H850)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328626)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305834)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- Greenfield Threading Taps