Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 307186
Zoro # G4352512
original price:
$35.59
15% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.542"
- Tap Thread Size 11/16"-11
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307186
- Zoro # G4352512
- UPC # 662355144251
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.542" |
Tap Thread Size | 11/16"-11 |
Tap Size | 11/16" |
Tap Dimension Type | Inch |
Overall Length | 4-1/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-3/32" |
Shank Length | 2 3/16 in |
Square Size | 0.4060 in |
Tap Length Standard | USCTI |
Thread Size | 11/16"-11 |
Size | 11/16 |
Description
Straight Flute Tap, Thread Size 11/16 In.-11, UNS, Bottoming, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (81834D2B72375)
- MILWAUKEE TOOL 8 in Thin Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4520)
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- GEARWRENCH 3/8" Drive 45 Geared Teeth Teardrop Head Style Hand Ratchet, 10.3" L, Full Polish Chrome Finish (81219)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- Greenfield Threading Straight Flute 4-Flute Taps