Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 307067
Zoro # G4352914
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-18
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 307067
- Zoro # G4352914
- UPC # 662355193235
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 14.80 mm |
Square Size | 0.3600 in |
65% Thread Drill Size | 37/64 in |
Thread Size | 5/8"-18 |
Shank Length | 2 in |
75% Thread Drill Size | 14.50 mm |
Size | 5/8" |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Bottoming, Overall Length 3 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Pieces 12 (JSCVMF-12S)
- MILWAUKEE TOOL 13/16" Quick Change Steel Plate Carbide Cutter (49-57-8205)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 3/8" (80226)
- MAKITA 3/4" x 6" Hollow Socket (B-43359)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- Greenfield Threading Straight Flute 4-Flute Taps