Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 306648
Zoro # G4352887
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-12
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306648
- Zoro # G4352887
- UPC # 662355197523
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-12 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 1/2 in |
Shank Length | 1 15/16 in |
65% Thread Drill Size | 12.50 mm |
Thread Size | 9/16"-12 |
75% Thread Drill Size | 12.20 mm |
Square Size | 0.3220 in |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 3 19/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- IRWIN BIT DRILL 9/16""1/2SHANK (91136)
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE, Black Phosphate, 19-Piece (49-66-7012)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1690200)
- Greenfield Threading Straight Flute 4-Flute Taps