Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 306165
Zoro # G1814841
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.3230"
- Tap Thread Size 7/16"-20
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306165
- Zoro # G1814841
- UPC # 093367061654
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.3230" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H5 |
Thread Length | 1-7/16" |
Thread Size | 7/16"-20 |
Square Size | 0.2420 in |
65% Thread Drill Size | 10.00 mm |
Tap Length Standard | USCTI |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 9.95 mm |
55% Thread Drill Size | 10.20 mm |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO JIGSAW BLADE -HCS 3" 10 tpi, rev-tooth Hardwood, softwood, chip-board, block-board, 1/8"-1 3/16" in. (623650000)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- Greenfield Threading Taps