Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 306162
Zoro # G1814893
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.3230"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306162
- Zoro # G1814893
- UPC # 093367061623
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.3230" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H5 |
Thread Length | 1-7/16"" |
55% Thread Drill Size | 10.20 mm |
Square Size | 0.2420 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 9.95 mm |
65% Thread Drill Size | 10.00 mm |
Shank Length | 1 11/16 in |
Thread Size | 7/16"-20 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x8 In (48-20-7210)
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- IRWIN HandBlndRivetTool, Cap Up To 3/16 StlBlnd Rivets Nosepieces Included (MFX150B)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136801)
- Greenfield Threading Straight Flute 4-Flute Taps