Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 306044
Zoro # G1814887
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.3230"
- Tap Thread Size 7/16"-14
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306044
- Zoro # G1814887
- UPC # 093367060442
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.3230" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H5 |
Thread Length | 1-7/16" |
65% Thread Drill Size | V |
75% Thread Drill Size | U |
Thread Size | 7/16"-14 |
Shank Length | 1 11/16 in |
55% Thread Drill Size | W |
Square Size | 0.2420 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87938CLB154570)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (70400716)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308085)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328778)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- Greenfield Threading Straight Flute 4-Flute Taps