Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 305749
Zoro # G1814570
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. Shank Dia. 0.5900"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305749
- Zoro # G1814570
- UPC # 093367057497
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | Shank Dia. 0.5900" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Tap Length Standard | USCTI |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- STARRETT Replacement Point, Steel (PT06689)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328281)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19256)
- Greenfield Threading Taps