Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 305685
Zoro # G4351907
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305685
- Zoro # G4351907
- UPC # 662355141533
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | P |
Shank Length | 1 11/16 in |
Size | 3/8" |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/8 (68908)
- KNIPEX Hacksaw, Insulated, 9-1/2, 6 In Blade, 25TPI (98 90)
- CROWN TOOLS 24 Inch Rip Saw - 4.5 TPI (20224)
- BESSEY Panel Carrier, 2 1/2 In Jaw Width (KFP)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 4 Flutes (330295)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- OSG Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (1122201)
- Greenfield Threading Taps