Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 305537
Zoro # G4351855
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 305537
- Zoro # G4351855
- UPC # 662355141243
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Square Size | 0.2380 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | J |
Shank Length | 1 19/32 in |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
Size | 5/16" |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 16mm, 4-13/16"L (54UD11)
- LYNDEX-NIKKEN Collet, R8, 3/4in (800-048)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T5---21)
- APEX TOOL GROUP 1/4" Drive Impact Socket Extension, SAE, 1 pcs, Nylon Covered, 4" L (UG-EX-250-4)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305033)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135601)
- Greenfield Threading Taps